20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Chemical Resistant Glove, Sz 8, PR

MAPA| Zoro #: G1190901| Mfr #: NS-401

$4.10 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190901 Mfr #: NS-401
Glove Color Family: BlackChemical Resistant Glove Material: Natural Rubber Latex / Neoprene
Glove Length: 12-1/2"Glove Size: 8
Country of Origin (subject to change): Malaysia

Product Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 12-1/2 In., Cuff Flat, Lining Flock, Glove Size 8, Color Black, Standards In Compliance with 21 CFR, 170-199, Resists Alkalies, Ozidizing Acids, Aliphatic Solvents and Alcohols, 1 Pair