20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Cleanroom Glv, Size 10, 11 mil, PR, PK72

MAPA| Zoro #: G0051107| Mfr #: A10CR

$238.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051107 Mfr #: A10CR
Thickness: 11 milHand: Hand Specific
Length: 13"ISO Class: 5
Item: Cleanroom GlovesFinish: Textured
Standards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577Application: All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
Class: 100Material: Nitrile
Cuff: FlatColor: green
Size: 10Country of Origin (subject to change): Malaysia

Product Description

Cleanroom Gloves, Hand Specific, Nitrile, ISO Class 5, Thickness 11 mil, Length 13 In., Size 10, Class 100, Green, Flat Cuff, Textured Finish, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 72

Product Reviews