JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cleanroom Glv, Size 6, 11 mil, PR, PK72

MAPA| Zoro #: G0051064| Mfr #: A10CR

$152.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051064 Mfr #: A10CR
Finish: TexturedMaterial: Nitrile
Color: greenItem: Cleanroom Gloves
Length: 13"Hand: Hand Specific
Standards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577Class: 100
Cuff: FlatISO Class: 5
Application: All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And AbrasionThickness: 11 mil
Size: 6Country of Origin (subject to change): Malaysia

Product Description

Cleanroom Gloves, Hand Specific, Nitrile, ISO Class 5, Thickness 11 mil, Length 13 In., Size 6, Class 100, Green, Flat Cuff, Textured Finish, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 72

Product Reviews

Save 15%. Sign up for Z-mail.