15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cleanroom Glv, Size 6-1/2, 8 mil, PR, PK200

MAPA| Zoro #: G0051125| Mfr #: 0726

$233.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051125 Mfr #: 0726
Standards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577Cuff: Color Banded
ISO Class: 4Item: Cleanroom Gloves
Length: 12"Material: Tri-Polymer
Thickness: 8 milApplication: Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd Processing
Color: UnpigmentedHand: Hand Specific
Class: 10Finish: Textured Fingertips
Size: 6-1/2Country of Origin (subject to change): Malaysia

Product Description

Cleanroom Gloves, Hand Specific, Tri-Polymer, ISO Class 4, Thickness 8 mil, Length 12 In., Size 6-1/2, Class 10, Unpigmented, Color Banded Cuff, Textured Fingertips Finish, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 200

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.