Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleanroom Glv, Size 7, 11 mil, PR, PK72

  • Zoro #: G0051073
  • Mfr #: A10CR
$331.49 ($4.60/unit)
  • Promotion Restriction: Not eligible for promotion
  • Lining: Unlined
  • Aloe Inner Surface: No
See full product details
Out of Stock

Mapa #A10CR Specifications

  • Zoro #: G0051073
  • Mfr #: A10CR
Promotion Restriction: Not eligible for promotion Lining: Unlined
Aloe Inner Surface: No Material: Nitrile
Length: 13" Industry Type: Healthcare
Hand: Hand Specific Glove Size: 7
Disposable Glove Material: Nitrile Application: All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
Finish: Textured Cuff Thickness: 11.00 mil
Disposable Glove Grade: Cleanroom Size: 7
Glove Texture Location: Fully Latex Content: Contains Latex
Class: 100 ISO Class: 5
Finger Thickness: 11.00 mil Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Cuff: Flat
Metal Detectable: No Glove Length: 13"
Thickness: 11 mil Standards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Color: Green Ambidextrous/Hand-Specific: Hand-Specific
Item: Cleanroom Gloves Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Cleanroom Gloves, Nitrile, Glove Size 7, Powder Free, Finger Thickness 11.00 mil, Cuff Thickness 11.00 mil, Glove Length 13 In., Glove Texture Location Fully, Green, Unlined, Cuff Flat, Disposable Glove Grade Cleanroom, Aloe Inner Surface No, Hand-Specific, Latex Content Contains Latex, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 72

Restrictions and Compliance

***

Reviews of Mapa #A10CR