Cleanroom Glv, Size 7, 8 mil, PR, PK200

MAPA| Zoro #: G0051134| Mfr #: 0726

$251.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051134 Mfr #: 0726
Standards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577Cuff: Color Banded
ISO Class: 4Item: Cleanroom Gloves
Length: 12"Material: Tri-Polymer
Thickness: 8 milApplication: Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd Processing
Color: UnpigmentedHand: Hand Specific
Class: 10Size: 7
Finish: Textured FingertipsCountry of Origin (subject to change): Malaysia

Product Description

Cleanroom Gloves, Hand Specific, Tri-Polymer, ISO Class 4, Thickness 8 mil, Length 12 In., Size 7, Class 10, Unpigmented, Color Banded Cuff, Textured Fingertips Finish, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.