Cleanroom Glv, Size 9, 11 mil, PR, PK72

MAPA| Zoro #: G0051091| Mfr #: A10CR

$296.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051091 Mfr #: A10CR
Hand: Hand SpecificCuff: Flat
Item: Cleanroom GlovesLength: 13"
Application: All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And AbrasionMaterial: Nitrile
Color: greenStandards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Finish: TexturedClass: 100
Thickness: 11 milISO Class: 5
Size: 9Country of Origin (subject to change): Malaysia

Product Description

Cleanroom Glove, Hand Specific, Size 9-9 1/2, Material Nitrile, Thickness 11 Mil, Length 13 In, Color Green, Flat Cuff, Class 100, ISO Class 5, Application All Environments Requiring Low Particles and Extractables Levels With Resistance to Solvents, Puncture and Abrasion, Standards Meets or Exceeds 1.5% AQL in Accordance with ASTM D3577,Sold as Package of 72 Pairs of Gloves

Product Reviews