JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cleanroom Glv, Size 9, 8 mil, PR, PK200

MAPA| Zoro #: G0051177| Mfr #: 0726

$251.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051177 Mfr #: 0726
Thickness: 8 milLength: 12"
Color: UnpigmentedCuff: Color Banded
Hand: Hand SpecificMaterial: Tri-Polymer
Item: Cleanroom GlovesStandards: Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
Application: Chip Assembly, Pharmaceuticals Production, Medical Device Manufacturing, Biotech Research, Cd ProcessingISO Class: 4
Class: 10Size: 9
Finish: TexturedCountry of Origin (subject to change): Malaysia

Product Description

Cleanroom Gloves, Hand Specific, Tri-Polymer, ISO Class 4, Thickness 8 mil, Length 12 In., Size 9, Class 10, Unpigmented, Color Banded Cuff, Textured Finish, Standards Meets Or Exceeds 1.5 Percent AQL In Accordance With ASTM D3577, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.