Coated Gloves, 6/XS, Black, PR

MAPA| Zoro #: G1277473| Mfr #: 548

$1.95 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277473 Mfr #: 548
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingers, Coating Finish Smooth, Lining Knit, Size XS, Color Black, Cuff Knit, Length 9-1/4 In., Gauge 13, Abrasions Resists, 1 Pair

Product Reviews