Coated Gloves, 9/L, Black, PR

MAPA |Zoro #: G1402405|Mfr #: 548

$1.47 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1402405 Mfr #: 548
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingers, Coating Finish Sandy, Lining Knit, Size L, Color Black, Cuff Knit, Length 9-1/4 In., Gauge 13, Abrasions Resists, 1 Pair

Product Reviews