Coated Gloves, Gray/Black, L, PR

MAPA |Zoro #: G0063086|Mfr #: 559

$23.60 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0063086 Mfr #: 559
ANSI/ISEA Puncture Level: 3Lining: High-Density Polyethylene/Polyamide
Suggested Use Environment: Dry/Light OilThumb Style: Straight
Country of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Full, Coating Finish Smooth, Lining High-Density Polyethylene/Polyamide, Size L, Color Gray/Black, Cuff Knit, Length 9 In., Thumb Style Straight, Standards EN 388, ANSI Cut Grams 355, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3, Application Handling Glass Window Panes, Sheet Metal Applications, 1 Pair

Product Reviews