KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Gloves, Gray/Black, XL, PR

MAPA| Zoro #: G0063095| Mfr #: 559

$22.20 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Puncture Level: 3
ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063095 Mfr #: 559
ANSI/ISEA Puncture Level: 3ANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1Color: Gray
Coating Finish: SmoothCoating Material: Nitrile
Length: 9-3/4"ANSI Cut Grams: 355
Cuff: KnitSuggested Use Environment: Dry/Light Oil
Thumb Style: StraightItem: Coated Gloves
Size: XlApplication: Handling Glass Window Panes, Sheet Metal Applications
Lining: High-Density Polyethylene/PolyamideCoating Coverage: Full
Standards: EN 388Country of Origin (subject to change): China

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Full, Coating Finish Smooth, Lining High-Density Polyethylene/Polyamide, Size XL, Color Gray/Black, Cuff Knit, Length 9-3/4 In., Thumb Style Straight, Standards EN 388, ANSI Cut Grams 355, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3, Application Handling Glass Window Panes, Sheet Metal Applications, 1 Pair

Reviews