KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Gray, 2XL, PR

MAPA| Zoro #: G0063971| Mfr #: 560

$24.39 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Metal Fabrication, Sheet Metal And Oil/Wet Jobs
ANSI/ISEA Abrasion Level: 4
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063971 Mfr #: 560
Application: Metal Fabrication, Sheet Metal And Oil/Wet JobsANSI/ISEA Abrasion Level: 4
Color: GrayCoating Finish: Smooth
Coating Material: PolyurethaneANSI Cut Grams: 479
Finger Style: FullPuncture Resistant: Yes
Thumb Style: StraightItem: Cut Resistant Gloves
Lining: High-Density PolyethyleneAbrasion Resistant: Yes
ANSI/ISEA Puncture Level: 2ANSI/ISEA Cut Level: 2
Cut Resistant: YesLength: 10"
Cuff: KnitSuggested Use Environment: Dry/Light Oil
Cut: GunnCoating Coverage: Full
Gauge: 13Size: 2XL
Standards: EN 388Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Density Polyethylene Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size 2XL, Coating Coverage Full, Thumb Style Straight, Finger Style Full, Length 10 In., 1 Pair

Reviews