Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Gloves, Gray, L, PR

  • Zoro #: G0063953
  • Mfr #: 560

$10.31

  • Application: Metal Fabrication, Sheet Metal And Oil/Wet Jobs
  • Glove Coating Material: Polyurethane
  • Coating Finish: Smooth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mapa #560 Specifications

  • Zoro #: G0063953
  • Mfr #: 560
Application: Metal Fabrication, Sheet Metal And Oil/Wet Jobs Glove Coating Material: Polyurethane
Coating Finish: Smooth Finger Style: Full
Glove Coating Coverage: Full Glove Length: 9-1/2"
Suggested Use Environment: Dry/Light Oil Thumb Style: Straight
ANSI Cut Grams: 479 Lining: High-Density Polyethylene
Glove Coating Finish: Smooth ANSI/ISEA Abrasion Level: 4
Cuff: Knit Color: Gray
Gauge: 13 Glove Cut: Gunn
Cut Resistant: Yes Coating Coverage: Full
Cut: Gunn Standards: EN 388
Puncture Resistant: Yes ANSI/ISEA Cut Level: 2
Length: 9-1/2" Abrasion Resistant: Yes
Glove Size: L Size: L
Item: Cut Resistant Gloves Coating Material: Polyurethane
ANSI/ISEA Puncture Level: 2 ANSI/ISEA Cut Load: 479
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Gray, Glove Coating Material Polyurethane, Glove Length 9-1/2 In., Glove Size L, 1 Pair

Reviews of Mapa #560