KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Gray, S, PR

MAPA| Zoro #: G0063935| Mfr #: 560

$24.39 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Metal Fabrication, Sheet Metal And Oil/Wet Jobs
ANSI/ISEA Abrasion Level: 4
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0063935 Mfr #: 560
Application: Metal Fabrication, Sheet Metal And Oil/Wet JobsANSI/ISEA Abrasion Level: 4
Color: GrayCoating Finish: Smooth
Coating Material: PolyurethaneFinger Style: Full
Puncture Resistant: YesThumb Style: Straight
Item: Cut Resistant GlovesLining: High-Density Polyethylene
Abrasion Resistant: YesANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level: 2Cut Resistant: Yes
Length: 9"Cuff: Knit
Suggested Use Environment: Dry/Light OilCut: Gunn
Coating Coverage: FullGauge: 13
Size: SStandards: EN 388
Country of Origin (subject to change): China

Description

Cut Resistant Gloves, Polyurethane Coating Material, High-Density Polyethylene Lining, 2 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 2 ANSI/ISEA Puncture Level, Color Gray, Knit Cuff, Size S, Coating Coverage Full, Thumb Style Straight, Finger Style Full, Length 9 In., 1 Pair

Reviews