DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cut Resistant Gloves, Green, M, PR

MAPA| Zoro #: G0065283| Mfr #: 395

$27.00 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 12-1/2"
Cuff: Knit
Cut: Gunn
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0065283 Mfr #: 395
Length: 12-1/2"Cuff: Knit
Cut: GunnColor: Green
Coating Finish: RoughThumb Style: Straight
Cut Resistant: YesANSI/ISEA Abrasion Level: 4
Abrasion Resistant: YesLining: Nitrile
Suggested Use Environment: OilyFinger Style: Full
Standards: EN 388Coating Material: Nitrile
Puncture Resistant: NoApplication: Automotive, Glass, Metal Applications, Handling Sharp Metal Sheets, Glass Handling, Handling Untrimmed Sharp Components, Industrial Waste Collection/Sorting, Cutting And Stamping Metals
ANSI Cut Grams: 1484Item: Cut Resistant Gloves
Coating Coverage: FullSize: M
ANSI/ISEA Cut Level: 3Country of Origin (subject to change): Malaysia

Description

Cut Resistant Gloves, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, Nitrile Glove Coating Material, Suggested Use Environment Oily, Glove Size M, Puncture Resistant No, Color Green, Knit Cuff, Glove Coating Coverage Full, Glove Coating Finish Rough, Glove Cut Gunn, Glove Length 12-1/2 In., Abrasion Resistant Yes, Thumb Style Straight, Finger Style Full, 1 Pair

Reviews