Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
582
Zoro #
G4517721
UPC #
-
Country of Origin
China
Dimensions
Glove Size
11
Glove Length
10 1/2 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Black, Blue
ANSI/ISEA Abrasion Level
4
Standards
EN388 4543; CAT. 2 CE STANDARD
Lining
HDPE Cut Fibers
Coating Material
Nitrile
Suggested Use Environment
Oily
Application
Mechanical Maintenance, Handling Metal Sheets, Stacking Oily Panels Handling Glass
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 5, Color Black, Blue, Glove Coating Material Nitrile, Glove Length 10 1/2 in, Glove Size 11, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.