Disposable Gloves, L, Purple, PK100

MAPA |Zoro #: G1603043|Mfr #: 993

$16.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1603043 Mfr #: 993
Glove Length: 10"Disposable Glove Material: Latex, Neoprene, Nitrile
Glove Size: LDisposable Glove Palm Thickness: 6.00 to 6.99 mil
Disposable Glove Grade: IndustrialSterile/Non-Sterile: Non-Sterile
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, 6 mil, Length 10 In., Textured Finish, Purple, Size L, Unlined, Rolled/Beaded Cuff, Metal Detectable No, Package Quantity 100

Product Reviews