Disposable Gloves, L, Purple, PK100

MAPA| Zoro #: G0622194| Mfr #: 994 Bag

$16.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0622194 Mfr #: 994 Bag
Disposable Glove Palm Thickness Range: 6.00 to 6.99 milDisposable Glove Grade: Food
Sterile/Non-Sterile: Non-SterileGlove Size: L
Glove Length: 10-1/2"Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, 6 mil, Length 10-1/2 In., Textured Finish, Purple, Size L, Unlined, Rolled/Beaded Cuff, Grade Food, Metal Detectable No, Standards ASTM D5712, EN 455-3, Package Quantity 100