Disposable Gloves, L, Purple, PK100

MAPA| Zoro #: G0067103| Mfr #: 994 Box

$15.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0067103 Mfr #: 994 Box
Disposable Glove Material: Latex, Neoprene, NitrileDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Disposable Glove Grade: FoodSterile/Non-Sterile: Non-Sterile
Glove Size: LGlove Length: 10"
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, 6 mil, Length 10 In., Chlorinated Finish, Purple, Size L, Unlined, Rolled/Beaded Cuff, Grade Food, Metal Detectable No, Standards US Government 21 CFR 170-199 Specifications, Package Quantity 100

Product Reviews