DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Disposable Gloves, M, Purple, PK100

MAPA| Zoro #: G0067137| Mfr #: 983

$20.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0067137 Mfr #: 983
Disposable Glove Material: Latex, Neoprene, NitrileDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Disposable Glove Grade: FoodSterile/Non-Sterile: Non-Sterile
Glove Size: MGlove Length: 11-1/2"
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, 6 mil, Length 11-1/2 In., Textured Finish, Purple, Size M, Unlined, Rolled/Beaded Cuff, Grade Food, Metal Detectable No, Standards US Government 21 CFR 170-199 Specifications, Package Quantity 100

Product Reviews