Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Powder Free, Purple, S

  • Zoro #: G0067085
  • Mfr #: 994 Box

$15.08 ($0.15/unit)

  • Cuff: Beaded
  • Powdered/Powder Free: Powder Free
  • Size: S
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mapa #994 BOX Specifications

  • Zoro #: G0067085
  • Mfr #: 994 Box
Cuff: Beaded Powdered/Powder Free: Powder Free
Size: S Sterile/Non-Sterile: Non-Sterile
Cuff Thickness: 6.00 mil Finger Thickness: 6.00 mil
Disposable Glove Palm Thickness: 6.00 to 6.99 mil Resists: Chemical Splash
Latex Content: Contains Latex Disposable Glove Grade: Food
Aloe Inner Surface: No Glove Size: S
Item: Disposable Gloves Special Features: Chlorinated Internal Layer
Disposable Glove Material: Natural Rubber Latex, Neoprene, Nitrile Glove Texture Location: Fingers Only
Application: Manufacturing of Medicines, Pharmaceutical Preparation Glove Length: 10"
Standards: ASTM D 5712, EN 455-3, US Government 21 CFR 170-199 Specifications Palm Thickness: 6.00 mil
Lining: Unlined Ambidextrous/Hand-Specific: Ambidextrous
Metal Detectable: No Color: Purple
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Next time you are performing your job, help keep your hands clean with these disposable gloves,s,purple,pk100 from Mapa.Includes a quantity of 100.

Reviews of Mapa #994 BOX