DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Disposable Gloves, XL, Purple, PK100

MAPA| Zoro #: G0067155| Mfr #: 983

$18.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0067155 Mfr #: 983
Disposable Glove Material: Latex, Neoprene, NitrileDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Disposable Glove Grade: FoodSterile/Non-Sterile: Non-Sterile
Glove Size: XLGlove Length: 11-1/2"
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex/Neoprene/Nitrile, Powder Free, 6 mil, Length 11-1/2 In., Textured Finish, Purple, Size XL, Unlined, Rolled/Beaded Cuff, Grade Food, Metal Detectable No, Standards US Government 21 CFR 170-199 Specifications, Package Quantity 100

Product Reviews