Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Auxiliary Heater, 12V, 10A, 30W, 7-3/8inH

  • Zoro #: G0699618
  • Mfr #: 6030-12V
Maradyne DC Auxiliary Heater, 12V, 10A, 30W, 7-3/8inH 6030-12V
Maradyne DC Auxiliary Heater, 12V, 10A, 30W, 7-3/8inH 6030-12V
Maradyne DC Auxiliary Heater, 12V, 10A, 30W, 7-3/8inH 6030-12V
Maradyne DC Auxiliary Heater, 12V, 10A, 30W, 7-3/8inH 6030-12V
$158.02
  • Depth: 7 1/8 in
  • Item: DC Auxiliary Heater
  • Watts: 30 W
See full product details
This item ships free.

Maradyne #6030-12V Specifications

  • Zoro #: G0699618
  • Mfr #: 6030-12V
Depth: 7 1/8 in Item: DC Auxiliary Heater
Watts: 30 W Width: 7 1/2 in
Case Material: 22 Gauge Steel Includes: MOUNTING HARDWARE
BtuH: 15,000 Fuse Amps: 10 A
Voltage: 12 V Height: 7 3/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Auxiliary Heater, Voltage 12 V, 30 W Watts, Fuse Amps 10 A, Width 7 1/2 in, Depth 7 1/8 in, Height 7 3/8 in, BtuH 15,000, Case Material 22 Gauge Steel, Includes Mounting Hardware

Reviews of Maradyne #6030-12V