Maradyne
Pacesetter Fan 10" 12VAC
Mfr # MP109K
Zoro # G8054335
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 10"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Watts 90
- Width 2.48"
Explore More Products
- MARADYNE Pacesetter Fan 16" 12VAC MP162K
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- MARADYNE Pacesetter Fan 13" 12VAC MP136K
- MARADYNE Pacesetter Fan 16" 12VAC MP166K
- MARADYNE Pacesetter Fan 16" 6VAC MP166K-6
- MARADYNE Pacesetter Fan 9" 12VAC MP099K
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115VAC, 10,900/16,600 CFM VKM36-2-B-O
- SCHAEFER Misting Ring Kit 15" MKLP20SO-4B
- DAYTON Drop Cord Rocker Switch, Yellow 1VCH6
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM 78970
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan 292CP697
- Maradyne Air Circulators