Maradyne
Pacesetter Fan 12" 6VAC
Mfr # MP126K-6
Zoro # G8054457
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 12"
- Voltage 6VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Width 3.46"
- Watts 160
Explore More Products
- MARADYNE Pacesetter Fan 16" 12VAC MP162K
- MARADYNE Pacesetter Fan 13" 12VAC MP136K
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- MARADYNE Pacesetter Fan 10" 12VAC MP109K
- MARADYNE Pacesetter Fan 16" 12VAC MP166K
- MARADYNE Pacesetter Fan 11" 12VAC MP119K
- MARADYNE Pacesetter Fan 16" 6VAC MP166K-6
- SIMPLE DELUXE 26 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan with 90 degree rotation HIFANXBLADELESS26GS
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM 13V402
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black HT-900
- VENCO Mobile Drum Fan 48" Non-Oscillating VMAC-48-BD-MTC
- Maradyne Air Circulators