Maradyne
Pacesetter Fan 16" 12VAC
Mfr # MP166K
Zoro # G8054350
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Watts 160
- Width 4.08"
Explore More Products
- MARADYNE Pacesetter Fan 10" 12VAC MP109K
- MARADYNE Pacesetter Fan 16" 12VAC MP162K
- MARADYNE Pacesetter Fan 13" 12VAC MP136K
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- MARADYNE Pacesetter Fan 16" 6VAC MP166K-6
- MARADYNE Pacesetter Fan 12" 6VAC MP126K-6
- MARADYNE Pacesetter Fan 9" 12VAC MP099K
- MASTER Drum Fan 120VAC , MAC-24DCT
- DAYTON Industrial Stainless Steel Washdown Fan 30" Non-Oscillating, 115/230VAC, 8800 CFM 70832
- DAYTON Guard Set 24" GGS_47298
- GIZMO Outdoor Cool Misting Fan GI2632905
- Maradyne Air Circulators