Maradyne
Pacesetter Fan 16" 6VAC
Mfr # MP166K-6
Zoro # G8054475
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Voltage 6VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Width 3.56"
- Watts 160
Explore More Products
- MARADYNE Pacesetter Fan 10" 12VAC MP109K
- MARADYNE Pacesetter Fan 16" 12VAC MP162K
- MARADYNE Pacesetter Fan 13" 12VAC MP136K
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- MARADYNE Pacesetter Fan 9" 12VAC MP099K
- MARADYNE Pacesetter Fan 12" 6VAC MP126K-6
- MARADYNE Pacesetter Fan 11" 12VAC MP119K
- VORNADO 660 Large Whole Room Air Circulator CR1-0121-06
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM HVHF 08COMBOUPS
- SCHAEFER 30" Stainless Steel Washdown Fan, 3 Ph 30CFO-SWDS-3-Q
- VENCO Drum Fan 24" MAC-CM-S
- Maradyne Air Circulators