Maradyne
Pacesetter Fan 9" 12VAC
Mfr # MP099K
Zoro # G8054378
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 9"
- Voltage 12VAC
- Includes (4) 90 Mounting Feet, Mating Pigtail Connector; Nylon Pull Through Tie Kit
- Watts 90
- Width 2.55"
Explore More Products
- MARADYNE Pacesetter Fan 16" 12VAC MP162K
- MARADYNE Pacesetter Fan 8" 12VAC MP089K
- MARADYNE Pacesetter Fan 13" 12VAC MP136K
- MARADYNE Pacesetter Fan 10" 12VAC MP109K
- MARADYNE Pacesetter Fan 16" 12VAC MP166K
- MARADYNE Pacesetter Fan 11" 12VAC MP119K
- MARADYNE Pacesetter Fan 16" 6VAC MP166K-6
- AIRMASTER FAN Mounting Bracket Non-Oscillating , 75002
- VIE AIR Vie Air VA-18 18 in. Industrial High Velocity 3 Speed Metal Floor Fan VA-18
- ARGO Arm-4P 4 Zone Circulator ARM-4P
- GEC 90 Degree Curve Connector for Curtain Wall Partitions PDF-14
- Maradyne Air Circulators