Marastar
Flat Free Wheel, Polyurethane, 150 lb, Gray
- Zoro #: G7510815
- Mfr #: 33101
Hover or click to zoom Tap to zoom
Key Features
- Wheel Dia.: 6 1/8 in
- Fits Axle Dia.: 1/2"
- Wheel Width: 1 1/2 in
- Caster Wheel/Tread Material: Polyurethane
- Load Rating: 250 lb
- Tire Thickness: 15/16 in
- Hub Type: Centered
- Hub Length: 2 3/8 in
$11.35
Subtotal: $11.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in 00090
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White 00145
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00047
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray 00014
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray 00015
- MARASTAR Flat Free Wheel, Polyurethane, 350lb, White 00003
- DURASTAR Wheel; 6 X 2 Flat Free Assembly;Sawtooth Tread; 1/2" I.D. Ball Bearing 620FF44B-138F
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. 2LY54
- CASTERHQ 10"x2-3/4", 2-1/4" Offset HUB Flat Free Hand Truck Wheel, 650 LB 1CB-FF10-O1
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00065
- DURASTAR Wheel; 8 X3 Flat Free; 3-3/16" Centered Hub Length; 1/2" I. D. Heavy D 830FF44HDBL-1C
- Marastar Flat Free Wheels