- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Caster Wheels
- /
- Flat Free Wheels
- /
- Flat Free Wheel, Polyurethane, Silver, PK2
Marastar
Flat Free Wheel, Polyurethane, Silver, PK2
- Zoro #: G9504765
- Mfr #: 30210
Tap to zoom
Hover or click to zoom
$30.99
pkg. of 2 ($15.50/ea)
- Wheel Dia.: 10 in
- Fits Axle Dia.: 5/8"
- Wheel Width: 3 5/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.99
Marastar #30210 Specifications
- Zoro #: G9504765
- Mfr #: 30210
- Wheel Dia.: 10 in
- Fits Axle Dia.: 5/8"
- Wheel Width: 3 5/8 in
- Caster Wheel/Tread Material: Polyurethane
- Load Rating: 300 lb
- Tire Thickness: 1 15/32 in
- Hub Type: Offset
- Hub Length: 2 3/16 in
- Caster Load Rating Range: Light-Medium Duty
- Wheel Bearings: Ball
- Tread Color: Black
- Hub Material: Steel
- Non-Marking: Yes
- Includes: Tire Mounted on Rim with Bearings Installed
- Hub Color: Silver
- Tire Rim Dia.: 6 5/8 in
- Bore Dia.: 5/8 in
- Tire Sidewall No.: 4.10/3.50-4
- Application: Hand Trucks and Cart Casters
- For Use With: Hand Trucks and Cart Casters
- Frame Finish: Powder Coated
- Tread: Sawtooth
- Item: Flat-Free Polyurethane Foam Wheel
- Wheel/Tread Material: Polyurethane
- Load Rating Range: 300 to 999 lb
- Hub Position: Offset
- For Axle Size: 5/8 in
- Tire Rim Type: Standard
- Wheel Type: Flat-Free
- Country of Origin (subject to change): China
Description
Flat-Free Polyurethane Foam Wheel, 300 lb Load Rating, Sawtooth Tread, 10 in Wheel Dia., 3 5/8 in Wheel Width, For Axle Size 5/8 in, 4.10/3.50-4, Standard Tire Rim Type, Offset Hub Position, 2 13/64 in Hub Length, Steel Hub Material, Yes Non-Marking, Package Quantity 2
Reviews of Marastar #30210
Explore more
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray 00025
- MARASTAR Never Flat Wheel, 8 in. Dia., 300 lb. 2LY54
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00056
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in 00090
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray 33101
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White 00145
- MARASTAR Polyurethane Flat Free Wheel, 300 lb, Gray 01014
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White 30226
- CASTERHQ 8"x2.5", 2.5" Centered Hub Flat Free Hand Truck Wheel, 450 lb Cap CB-FF825C
- CHICAGO DIE CASTING Chicago Die Casting 175A V-Groove Pulley - Single; .625 x 1.75 In. 6401814
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White 00047
- Marastar Caster Wheels