Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hand Truck Wheel, 5/8 in. Bore Dia, Offset

  • Zoro #: G8986923
  • Mfr #: 40N434

$15.83

  • Frame Finish: Polypropylene
  • Hub Length: 2-1/4"
  • Tire Sidewall No.: 10x2.5
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Marastar #40N434 Specifications

  • Zoro #: G8986923
  • Mfr #: 40N434
Frame Finish: Polypropylene Hub Length: 2-1/4"
Tire Sidewall No.: 10x2.5 Bore Dia.: 5/8"
Fits Axle Dia.: 5/8" Tire Thickness: 1-7/8"
Load Rating: 550 lb. Caster Wheel/Tread Material: Rubber
Application: Hand Trucks and Cart Casters Hub Type: Offset
Hub Material: Plastic Tire Rim Dia.: 6-1/8"
Tread: Ribbed Wheel Dia.: 10"
Wheel Width: 2-1/2" Hub Color: Gray
Item: Solid Rubber Wheel Wheel Bearings: Ball
Caster Load Rating Range: Light-Medium Duty Non-Marking: No
Tread Color: Black For Use With: Hand Trucks and Cart Casters
Country of Origin (subject to change): China

Description

Tire is made of solid crumb rubber and mounted on a polypropylene wheel for light-medium duty material handling applications. No flats!

Reviews of Marastar #40N434