Marastar
Lawn/Garden Tire, Rubber, Size 11x4.0-5
- Zoro #: G9527220
- Mfr #: 20402
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.34
Marastar #20402 Specifications
- Zoro #: G9527220
- Mfr #: 20402
- Size: 11x4.0-5
- Material: Rubber
- Inflation PSI: 30 psi
- Item: Lawn/Garden Tire
- Weight Capacity (Lb.): 325 lb
- Outside Dia.: 10.5 in
- Tread Pattern: Smooth
- Weight: 5
- Ply: 2 Ply
- Country of Origin (subject to change): China
Description
Lawn/Garden Tire, Material Rubber, Size 11x4.0-5, Weight Capacity (Lb.) 325, Weight 5, 2 Ply Ply, Tread Pattern Smooth, Outside Dia. 10.5, Inflation PSI 30
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov