Skip to Main Content
customer-service Help
Marastar

Lawn/Garden Tire, Rubber, Size 20x10.0-8

Marastar Lawn/Garden Tire, Rubber, Size 20x10.0-8 20108
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$52.51
  • Wheel Diameter: 20"
  • Size: 20x10.0-8
  • Material: Rubber
See full product details
Out of Stock
Total: $52.51

Marastar #20108 Specifications

  • Wheel Diameter: 20"
  • Size: 20x10.0-8
  • Material: Rubber
  • Weight Capacity (Lb.): 760 lb
  • Ply: 2 Ply
  • Tread Depth: 6.0
  • Outside Dia.: 19.7 in
  • Weight: 11.5
  • Inflation PSI: 10 psi
  • Item: Lawn/Garden Tire
  • Tread Pattern: Turf
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lawn/Garden Tire, Material Rubber, Size 20x10.0-8, Weight Capacity (Lb.) 760, Weight 11.5, 2 Ply Ply, Tread Pattern Turf, Outside Dia. 19.7, Tread Depth 6.0, Inflation PSI 10

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Marastar #20108