Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trailer Tire, Rubber, Size ST205/75D14

  • Zoro #: G0226593
  • Mfr #: 80421
$73.02
  • Inflation PSI: 50
  • Weight Capacity (Lb.): 1,760
  • Material: Rubber
See full product details
Orders over $75 ship free.

Marastar #80421 Specifications

  • Zoro #: G0226593
  • Mfr #: 80421
Inflation PSI: 50 Weight Capacity (Lb.): 1,760
Material: Rubber Outside Dia.: 26.1
Item: Trailer Tire Size: ST205/75D14
Tread Pattern: Turf Ply: 6 Ply
Tread Depth: 6.5 Weight: 20
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Trailer Tire, Material Rubber, Size ST205/75D14, Weight Capacity (Lb.) 1,760, Weight 20, 6 Ply Ply, Tread Pattern Turf, Outside Dia. 26.1, Tread Depth 6.5, Inflation PSI 50

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Marastar #80421