This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460 Voltage, 3535 Nameplate RPM 215TTFW6001

3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460 Voltage, 3535 Nameplate RPM (Discontinued)

  • Mfr # 215TTFW6001
  • Zoro # G9815897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFW6001
Zoro #
G9815897
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
22 1/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
19 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
10
RPM Range
3001-3600
Voltage
230/460
Frame
215TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3535
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Duty
Continuous
Nominal Efficiency
93.6%
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
26.4-23.6/11.8
Phase
Three
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Hz
60/50
Inverter Rated
Yes
No. of Speeds
1
RPM Group
3001-3600
Frame Material
Rolled steel
CC Number
CC003A
Motor Bearings
Ball
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3535, No. of Speeds 1, Voltage 230/460, Full Load Amps 26.4-23.6/11.8, 215TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.