This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 230/460V AC Voltage, 1,170 Nameplate RPM 184TTFW6076

3-Phase General Purpose Motor, 2 HP, 184TC Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (Discontinued)

  • Mfr # 184TTFW6076
  • Zoro # G5674365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTFW6076
Zoro #
G5674365
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
1 yr
Overall Length
15 in
Length Less Shaft
12 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
2
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
184TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,170
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CSA, UL
Motor Efficiency Group
NEMA Premium Efficient
Hz
60/50 Hz
Motor Bearings
Ball
Ins. Class
F
Phase
Three
Inverter Rated
Yes
No. of Speeds
1
Frame Material
Rolled steel
RPM Group
1101-1200
Full Load Amps
6.4/3.2 A
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
85.5 %
Duty
Continuous
CC Number
CC003A
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Bearing Protection
Shaft Slingers
Weight
87 lb
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.4/3.2 A, 184TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.