Skip to Main Content
customer-service Help

3-Phase Belt Drive Motor, 2, 29/32 HP, 182T Frame, 460V AC Voltage, 1,765/1,170 Nameplate RPM

  • Zoro #: G5562024
  • Mfr #: 182TTDW7211
Marathon Motors 3-Phase Belt Drive Motor,  2,  29/32 HP,  182T Frame,  460V AC Voltage,  1,765/1,170 Nameplate RPM 182TTDW7211
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$805.00
  • Item: Belt Drive Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Open Dripproof
See full product details
This item ships free.

Marathon Motors #182TTDW7211 Specifications

  • Zoro #: G5562024
  • Mfr #: 182TTDW7211
  • Item: Belt Drive Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Open Dripproof
  • HP: 2, 29/32
  • No. of Speeds: 2
  • RPM Range: 1,701-1,800
  • Nameplate RPM: 1,765/1,170
  • Voltage: 460V AC
  • Frame: 182T
  • Motor Mounting Type: Rigid Base
  • Shaft Dia.: 1 1/8 in
  • Motor Thermal Protection: None
  • Motor Service Factor: 1.15
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
  • Phase: Three
  • Motor Application: HVAC/R
  • Motor Sub Application: Belt Drive Fan/Blower
  • Motor Bearings: Ball
  • Max. Ambient Temp.: 40 Degrees C
  • Duty: Continuous
  • Motor Frame Material: Steel
  • Motor Mounting Position: Horizontal
  • Ins. Class: F
  • Overall Length: 12 11/16 in
  • Shaft Length: 2 13/16 in
  • Motor Shaft Rotation: CW/CCW
  • Standards: CSA (LR2025), UL (E49747)
  • Frame Material: Rolled steel
  • Full Load Amps: 3.2/1.95
  • Hz: 60
  • Nominal Efficiency: 80 %
  • Length Less Shaft: 9 7/8 in
  • Motor Shaft Design: Keyed
  • Usable @ 200V: No
  • Usable @ 208V: No
  • Weight: 60 lb
  • Duty Cycle: Continuous
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 2, 29/32 HP, Nameplate RPM 1,765/1,170, No. of Speeds 2, Voltage 460V AC, 3.2/1.95 Full Load Amps, 182T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel

Reviews of Marathon Motors #182TTDW7211