Marathon Motors
Definite Purpose Motor, Three Phase, 40, 10 HP, 1,782/888 Nameplate RPM, 460V AC, 326T Frame
Mfr # 326TTFS9210
Zoro # G9827666
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,192.99
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 40, 10
- Nameplate RPM 1,782/888
Explore More Products
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame 213TTFBD6027
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame 215TTFBD6027
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame 213TTFCD6070
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 3,525 Nameplate RPM, 230/460V AC, 215T Frame 215TTFBD6002
- MARATHON MOTORS Cooling Tower Motor, Three Phase, 20 HP, 1,775 Nameplate RPM, 230/460V AC, 256TV Frame 256TTTCD16544
- MARATHON MOTORS Definite Purpose Motor, Three Phase, 25, 6-1/4 HP, 1,775/880 Nameplate RPM, 460V AC, 286T Frame 286TTFNA7260
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame 02018ET3ECT256T-W22
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame 04018ET3ECT324TF1-W2
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame 02018ET3ECT256TF1-W2
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame 01518ET3ECT254T-W22
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame 00318ET3ECT182T-W22
- Marathon Motors AC Cooling Tower Motors