Air Compr Mtr, 1/2 HP, 3450 rpm, 115V, 56 Fr

MARATHON MOTORS| Zoro #: G2138796| Mfr #: 5KC49MN2043Y

$180.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-1/8"
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138796 Mfr #: 5KC49MN2043Y
Overall Length: 11-1/8"Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Duty: ContinuousRPM Range: 3001-3600
Phase: 1Motor Thermal Protection: Manual
Frame: 56Voltage: 115
Motor Enclosure Design: Open DripproofHP: 1/2
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Max. Ambient Temp.: 40 Degrees C
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: Air CompressorMotor Service Factor: 1.00
Motor Bearings: BallShaft Dia.: 5/8"
Nameplate RPM: 3450Full Load Amps: 11.5
Capacitor Included: YesMotor Shaft Rotation: CCWSE
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Air Compressor Motor, Capacitor-Start, Open Dripproof, 1/2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 11.5, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Shaft Design Keyed, Overall Length 11-1/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews