Air Compr Mtr, 1.5 HP, 3450rpm, 115/230V, 56

MARATHON MOTORS| Zoro #: G0395184| Mfr #: 5KC49PN2521Y

$219.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-15/16"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0395184 Mfr #: 5KC49PN2521Y
Overall Length: 11-15/16"Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: ContinuousRPM Range: 3001-3600
Phase: 1Motor Thermal Protection: Manual
Frame: 56Voltage: 115/230
Motor Enclosure Design: Open DripproofHP: 1-1/2
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Max. Ambient Temp.: 40 Degrees C
Hz: 60Motor Mounting Type: Rigid Base
Motor Application: Air CompressorMotor Service Factor: 1.15
Motor Bearings: BallShaft Dia.: 5/8"
Nameplate RPM: 3450Full Load Amps: 21.3/10.6
Capacitor Included: YesMotor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Multiple

Description

Air Compressor Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, Nameplate RPM 3450, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 21.3/10.6, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Overall Length 11-15/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews