Air Compr Mtr, 3/4hp, 1725rpm, 115/208-230V

MARATHON MOTORS| Zoro #: G2271342| Mfr #: 56B17D56

$204.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-1/2"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271342 Mfr #: 56B17D56
Overall Length: 11-1/2"Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Duty: ContinuousRPM Range: 1701-1800
Phase: 1Motor Thermal Protection: Manual
Frame: 56Voltage: 115/208-230
Motor Enclosure Design: Open DripproofHP: 3/4
Motor Shaft Design: KeyedMotor Design: Capacitor-Start/Run
Shaft Length: 1-7/8"Standards: UL Recognized (E49747), CSA Certified (LR2025)
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Mounting Type: Rigid BaseMotor Application: Air Compressor
Motor Service Factor: 1.25Motor Bearings: Ball
Shaft Dia.: 5/8"Nameplate RPM: 1725
Full Load Amps: 11.0/5.5Capacitor Included: 7.5 MFD 370V; 440 MFD 115V
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Air Compressor Motor, Capacitor-Start/Run, Open Dripproof, 3/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 11.0/5.5, Rigid Base Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Overall Length 11-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews