Brake Motor, 1 HP, 1725, 230/460, TENV, 56 Fr

MARATHON MOTORS |Zoro #: G1175133|Mfr #: 5K49UN4569A

$732.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1175133 Mfr #: 5K49UN4569A
Hz: 60Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWAmbient Temperature: 40 Degrees C
Phase: 3Motor Mounting Type: Rigid Base
Motor Application: Brake MotorMotor Enclosure Design: Totally Enclosed Nonventilated
Item: Brake MotorMotor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 460, 230/460, 220-230/460
Voltage: 230/460Shaft Length: 1-7/8"
Nominal Efficiency: 82.5Nameplate RPM: 1725
Ins. Class: BHP: 1
Motor Service Factor: 1.00Full Load Amps: 3.2/1.6
Brake Rating: 6 ft.-lb.Shaft Dia.: 5/8"
Frame: 56Frame Material: Rolled Steel
Country of Origin (subject to change): Multiple

Product Description

Brake Motor, 3-Phase, Totally Enclosed Nonventilated, 1 HP, Nameplate RPM 1725, 56 Frame, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 3.2/1.6, Rigid Base Motor Mounting Type, Brake Rating 6 ft.-lb., Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Frame Material Rolled Steel, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Nominal Efficiency 82.5

Product Reviews

Save 15% when you sign up for Z-mail.