Brake Motor, 1/2 HP, 1725, 230/460 V, 56 Fr

MARATHON MOTORS| Zoro #: G1849416| Mfr #: 5K49KN4573A

$636.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees C
Full Load Amps: 1.8/0.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849416 Mfr #: 5K49KN4573A
Motor Mounting Type: Rigid BaseAmbient Temperature: 40 Degrees C
Full Load Amps: 1.8/0.9Motor Service Factor: 1.00
Shaft Length: 1-7/8"Shaft Dia.: 5/8"
Nominal Efficiency: 78.5Motor Design: 3-Phase
Ins. Class: BPhase: 3
Item: Brake MotorVoltage: 230/460
Motor Enclosure Design: Totally Enclosed NonventilatedMotor Thermal Protection: None
HP: 1/2Frame Material: Rolled steel
Nameplate RPM: 1725RPM Range: 1701-1800
Motor Bearings: BallFrame: 56
Voltage Compatibility: 460, 230/460, 220-230/460Hz: 60
Motor Application: Brake MotorBrake Rating: 3 ft.-lb.
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): United States

Description

Brake Motor, 3-Phase, Totally Enclosed Nonventilated, 1/2 HP, Nameplate RPM 1725, 56 Frame, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 1.8/0.9, Rigid Base Motor Mounting Type, Brake Rating 3 ft.-lb., Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Frame Material Rolled Steel, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Nominal Efficiency 78.5

Reviews