Brake Motor, 2 HP, 1740, 230/460, TEFC, 145TC

MARATHON MOTORS| Zoro #: G0518673| Mfr #: 5KE49WN4572A

$895.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518673 Mfr #: 5KE49WN4572A
Hz: 60Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWFrame Material: Rolled Steel
Ambient Temperature: 40 Degrees CPhase: 3
Motor Application: Brake MotorMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: Brake MotorMotor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 460, 230/460, 220-230/460
Nominal Efficiency: 84.0Nameplate RPM: 1740
Ins. Class: BHP: 2
Motor Service Factor: 1.00Full Load Amps: 5.6/2.8
Motor Mounting Type: Rigid BaseBrake Rating: 10 ft.-lb.
Length Less Shaft: 15-13/16"Shaft Dia.: 7/8"
Frame: 145TCVoltage: 230/460
Shaft Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Brake Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 1740, 145TC Frame, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 5.6/2.8, Rigid Base Motor Mounting Type, Brake Rating 10 ft.-lb., Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Frame Material Rolled Steel, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Length Less Shaft 15-13/16 In., RPM Range 1701-1800

Product Reviews

Save 15%. Sign up for Z-mail.