20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Brake Motor, 3/4 HP, 1725, 208-230/460, 56C

MARATHON MOTORS| Zoro #: G1523706| Mfr #: 5K49PN4565A

$664.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523706 Mfr #: 5K49PN4565A
Hz: 60Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWFrame Material: Rolled Steel
Ambient Temperature: 40 Degrees CPhase: 3
Ins. Class: BMotor Application: Brake Motor
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: Brake Motor
Motor Thermal Protection: NoneMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Dia.: 5/8"
Frame: 56CVoltage: 208-230/460
Shaft Length: 1-7/8"Nominal Efficiency: 75.5
Nameplate RPM: 1725HP: 3/4
Motor Service Factor: 1.15Full Load Amps: 2.9-3.0/1.5
Motor Mounting Type: Rigid BaseBrake Rating: 6 ft.-lb.
Country of Origin (subject to change): United States

Product Description

Brake Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, Full Load Amps 2.9-3.0/1.5, Rigid Base Motor Mounting Type, Brake Rating 6 ft.-lb., Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Rolled Steel, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Nominal Efficiency 75.5

Product Reviews

Save 15%. Sign up for Z-mail.