SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brake Motor, 3/4 HP, 1725, 230/460, TENV, 56

MARATHON MOTORS| Zoro #: G1519165| Mfr #: 5K49PN4564B

$777.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.00Nameplate RPM: 1725Nominal Efficiency: 80.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519165 Mfr #: 5K49PN4564B
Motor Service Factor: 1.00Nameplate RPM: 1725
Nominal Efficiency: 80.0Motor Application: Brake Motor
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 3/4
Frame: 56Frame Material: Rolled steel
RPM Range: 1701-1800Voltage Compatibility: 460, 230/460, 220-230/460
Shaft Length: 1-7/8"Motor Enclosure Design: Totally Enclosed Nonventilated
Motor Mounting Type: Rigid BasePhase: 3
Voltage: 230/460Brake Rating: 6 ft.-lb.
Motor Design: 3-PhaseFull Load Amps: 2.5/1.25
Item: Brake MotorShaft Dia.: 5/8"
Ambient Temperature: 40 Degrees CHz: 60
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): United States

Description

Brake Motor, 3-Phase, Totally Enclosed Nonventilated, 3/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 2.5/1.25, Rigid Base Motor Mounting Type, Brake Rating 6 ft.-lb., Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Motor Frame Material Rolled Steel, Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., RPM Range 1701-1800, Nominal Efficiency 80.0

Reviews