Marathon Motors
Cooling Tower Motor, Three Phase, 25 HP, 1,775 Nameplate RPM, 230/460V AC, 284TV Frame
Mfr # 284TTTCD16540
Zoro # G5088660
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,505.99
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Air-Over
- HP 25
- Nameplate RPM 1,775
- Frame 284TV
Explore More Products
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame 213TTFBD6027
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame 215TTFBD6027
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame 213TTFCD6070
- MARATHON MOTORS Cooling Tower Motor, Three Phase, 150 HP, 1,785 Nameplate RPM, 460V AC, 445TV Frame 445TTTCD16536
- MARATHON MOTORS Cooling Tower Motor, Three Phase, 125 HP, 1,785 Nameplate RPM, 230/460V AC, 444T Frame 444TTFCD16549
- MARATHON MOTORS Definite Purpose Motor, Three Phase, 25, 6-1/4 HP, 1,775/880 Nameplate RPM, 460V AC, 286T Frame 286TTFNA7260
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame 02018ET3ECT256T-W22
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame 00318ET3PCT182TF1-W2
- WEG Cooling Tower Motor, Three Phase, 25 HP, 1,765 Nameplate RPM, 230/460V AC, 284T Frame 02518ET3ECT284T-W22
- WEG Cooling Tower Motor, Three Phase, 40 HP, 1,770 Nameplate RPM, 230/460V AC, 324T Frame 04018ET3ECT324TF1-W2
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame 01518ET3ECT254T-W22
- Marathon Motors Definite Purpose Motors