Marathon Motors
Cooling Tower Motor, Three Phase, 40 HP, 1,780 Nameplate RPM, 230/460V AC, 324TV Frame
- Zoro #: G5088645
- Mfr #: 324TTTCD16535
Tap to zoom
Hover or click to zoom
$5,521.89
- Item: Cooling Tower Motor
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Air-Over
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Total: $5,521.89
Marathon Motors #324TTTCD16535 Specifications
- Zoro #: G5088645
- Mfr #: 324TTTCD16535
- Item: Cooling Tower Motor
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Air-Over
- HP: 40
- Nameplate RPM: 1,780
- Frame: 324TV
- Motor Shaft Rotation: CW/CCW
- Full Load Amps: 94.0/47.5
- Voltage: 230/460V AC
- Nominal Efficiency: 95.8 %
- Conduit Box Position: F1
- Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
- Standards: CSA (LR2025), UL (E49747)
- Phase: Three
- RPM Range: 1,701-1,800
- Motor Shaft Design: Keyed
- Finish: Epoxy
- Motor Mounting Type: Rigid Base
- Overall Length: 26 1/4 in
- Shaft Dia.: 2 1/8 in
- Frame Material: Cast Iron
- Motor Bearings: Ball
- Length Less Shaft: 21 in
- Warranty: 1 yr
- Motor Mounting Position: All Angle
- Motor Application: Cooling Tower
- Ins. Class: F
- Hz: 60
- Motor Thermal Protection: None
- CC Number: CC003A
- Motor Efficiency Group: NEMA Premium Efficient
- Motor Service Factor: 1.15
- Motor Frame Material: Cast Iron
- Shaft Length: 5 1/4 in
- Ambient Temperature: 40 Degrees C
- Duty: Continuous
- Green Certification or Other Recognition: NEMA Premium(R) Rated
- Usable @ 200V: No
- No. of Speeds: 1
- Max. Ambient Temp.: 40 Degrees C
- Usable @ 208V: No
- Country of Origin (subject to change): Mexico
Description
Cooling Tower Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, 94.0/47.5 Full Load Amps, 324TV Frame, 60 Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Cast Iron, Motor Mounting Position All Angle
Reviews of Marathon Motors #324TTTCD16535
Explore more
- Marathon Motors General Purpose Motor, Three Phase, 7 1/2 HP, 3,525 Nameplate RPM, 208-230/460V AC, 213T Frame 213TTFBD6002
- Marathon Motors General Purpose Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 208-230/460V AC, 213TC Frame 213TTFWD6076
- Marathon Motors Cooling Tower Motor, Three Phase, 30 HP, 1,773 Nameplate RPM, 230/460V AC, 286T Frame 286TTFCD16572
- Marathon Motors Cooling Tower Motor, Three Phase, 5 HP, 1,755 Nameplate RPM, 230/460V AC, 184T Frame 184TTFCD6555
- Marathon Motors Cooling Tower Motor, Three Phase, 150 HP, 1,785 Nameplate RPM, 460V AC, 445TV Frame 445TTTCD16536
- Marathon Motors Definite Purpose Motor, Three Phase, 25, 6-1/4 HP, 1,775/880 Nameplate RPM, 460V AC, 286T Frame 286TTFNA7260
- Marathon Motors Cooling Tower Motor, Three Phase, 15 HP, 1,775 Nameplate RPM, 230/460V AC, 254T Frame 254TTFCD16568
- Marathon Motors Definite Purpose Motor, Three Phase, 20, 5 HP, 1,775/880 Nameplate RPM, 460V AC, 284T Frame 284TTFNA7240
- Weg Cooling Tower Motor, Three Phase, 15 HP, 1,175 Nameplate RPM, 230/460V AC, 284T Frame 01512ET3ECT284T-W22
- Weg IEEE 841 Motor, Three Phase, 20 HP, 3,520 Nameplate RPM, 460V AC, 256T Frame 02036ST3QIE256T-W22
- Weg Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 230/460V AC, 254T Frame 01518ET3ECT254T-W22
- Marathon Motors AC Cooling Tower Motors