Farm Duty Mtr, 3 Ph, TEFC, 1HP, 1725 RPM

MARATHON MOTORS| Zoro #: G1059362| Mfr #: 5K49JN4051T

$169.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059362 Mfr #: 5K49JN4051T
Max. Ambient Temperature: 40 Degrees CItem: Center Pivot Irrigation Motor
Frame: 56cMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Sub Application: Center Pivot IrrigationMotor Shaft Rotation: CW/CCW
Motor Thermal Protection: AutoIns. Class: B
Nameplate RPM: 1725Shaft Length: 1-7/8"
Motor Design: 3-PhaseVoltage Compatibility: 460, 208-230/460
Motor Application: Farm DutyShaft Dia.: 5/8"
Motor Bearings: BallMotor Shaft Design: Keyed
RPM Range: 1701-1800Motor Service Factor: 1.00
Hz: 60/50Voltage: 460
Duty: ContinuousMotor Mounting Type: Face
Phase: 3HP: 1
Full Load Amps: 2.0/2.1Country of Origin (subject to change): Mexico

Product Description

Center Pivot Irrigation Motor, 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 460, 3 Phase, Frame 56C, Totally Enclosed Fan-Cooled, Full Load Amps 2.0/2.1, 60/50 Hz, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.
Save 15%. Sign up for Z-mail.